FNQ6 - 6A 500V TD CT Midget Fuse

Eaton

  • $40.08 (Each)
  • $40.08 (Each)

  • $400.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FNQ6
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-6
Description
6A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 6 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712786065 / 00051712786065
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.08 (Each)
Carton
$400.80 (Per 10)
Resources
Images
 
 
FNQ6 - Small Image
 
FNQ6 - Large Image
 
FNQ6 - Large Image
 
FNQ6 - Large Image
 
FNQ6 - Large Image
 
FNQ6 - Large Image
 
FNQ6 - Large Image
 
FNQ6 - Video
Attachments
 
 
FNQ6 - Specification Sheet
Tech Bulletins
 
 
FNQ6 - Tech Bulletin
Other Links
 
 
FNQ6 - Other
 
FNQ6 - Other
 
FNQ6 - Other
 
FNQ6 - Other
 
FNQ6 - Other
Features
interrupt rating
10000 Amp (RMS Symmetrical)
Material
Nickel-plated bronze endcap
Voltage Rating
500 VAC
amperage rating
6 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
6A 500V TD CT MIDGET FUSE
extra long description
BUSS FNQ-6 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 6 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
FNQ-6
Brand
Eaton
GTIN
00051712786065
UPC
051712786065
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of FNQ6.
Jump To:

Similar Items

Similar items are close alternatives to FNQ6, though they may not be 100% alike.

The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLQ006
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10)
FLQ6 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.11

Each

QTY:
Each
Add
Eaton Edison Meq Fuse, Supplemental Protection Of High Inrush Power Electronic C...
  • Our Part #: MEQ6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MEQ6
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($316.10)
MEQ6 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.61

Each

QTY:
Each
Add
6A 500V Midget Fuse
  • Our Part #: ATQ6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
ATQ6 - Fuseco Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FNQ6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-6 Eaton Bussmann 00051712786065
FLQ-6 SSAC 00079458160581
ATQ6 Mersen 00782001904289

* All prices subject to change.

false