FNQ4 - 4A 500V TD CT Midget Fuse

Eaton

  • $40.08 (Each)
  • $40.08 (Each)

  • $400.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FNQ4
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-4
Description
4A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 4 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712786041 / 5027590060547 / 00051712786041
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.08 (Each)
Carton
$400.80 (Per 10)
Resources
Images
 
 
FNQ4 - Small Image
 
FNQ4 - Large Image
 
FNQ4 - Large Image
 
FNQ4 - Large Image
 
FNQ4 - Large Image
 
FNQ4 - Large Image
 
FNQ4 - Large Image
 
FNQ4 - Large Image
 
FNQ4 - Video
Attachments
 
 
FNQ4 - Specification Sheet
Tech Bulletins
 
 
FNQ4 - Tech Bulletin
Other Links
 
 
FNQ4 - Other
 
FNQ4 - Other
 
FNQ4 - Other
 
FNQ4 - Other
 
FNQ4 - Other
 
FNQ4 - Other
Features
interrupt rating
10000 Amp (RMS Symmetrical)
amperage rating
4 Amp
Voltage Rating
500 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
4A 500V TD CT MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS FNQ-4 BUSS MIDGET FUSE
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 4 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
FNQ-4
Brand
Eaton
GTIN
00051712786041
UPC
051712786041
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of FNQ4.
Jump To:

Similar Items

Similar items are close alternatives to FNQ4, though they may not be 100% alike.

The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ004
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10)
FLQ4 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.11

Each

QTY:
Each
Add
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and O...
  • Our Part #: MEQ4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MEQ4
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($315.20)
MEQ4 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FNQ4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-4 Eaton Bussmann 00051712786041
FLQ-4 SSAC 00079458160536
ATQ4 Mersen 00782001904241
There were no add-on items found for FNQ4.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds