DLSR10 - 10A 600V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • $17.28 (Each)
  • $17.28 (Each)

  • $172.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DLSR10
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLS-R-10
Description
10A 600V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-10A.
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340786 / 00051712340786
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Standard Packaging
$172.80 (Per 10)
Resources
Images
 
 
DLSR10 - Small Image
 
DLSR10 - Large Image
Attachments
 
 
DLSR10 - Specification Sheet
Features
Current Rating
10 AMPERE
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
600 VAC/300 VDC
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.81 INCH
Length
5 INCH
Descriptions
Description
10A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 10 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 10 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Manufacturer Information
Manufacturers Part Number
DLS-R-10
Brand
Bussmann Fuses
Model
DLS-R
GTIN
00051712340786
UPC
051712340786
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
You must have an account to view stock levels
These alternate items can be purchased instead of DLSR10.
Jump To:

Similar Items

Similar items are close alternatives to DLSR10, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, ...
  • Our Part #: ECSR10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($252.90) ·
ECSR10 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.29

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($393.40) ·
FRSR10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.34

Each

QTY:
Each
Add
There were no add-on items found for DLSR10.

* All prices subject to change.