DLNR1 - 1A 250V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
DLNR1
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLN-R-1
Description
1A 250V TD Class RK5 Dual Elem Fuse-Duralag
Ul Power Fuse, Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual Element Characteristics; 250 Vac/125 VDC; 1 Ampere; Interrupting Rating 200000 Ampere (Symmetrical), 20000 Ampere (DC); Ferrule Terminal; Diameter 0.56 Inch; Length 2 Inch
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340465 / 00051712340465
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DLNR1 - Small Image
 
DLNR1 - Large Image
Attachments
 
 
DLNR1 - Specification Sheet
Features
Current Rating
1 AMPERE
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
250 VAC/125 VDC
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.56 INCH
Length
2 INCH
Descriptions
Description
1A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 1 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 1 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH
Manufacturer Information
Manufacturers Part Number
DLN-R-1
Brand
Bussmann Fuses
Model
DLN-R
GTIN
00051712340465
UPC
051712340465
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
You must have an account to view stock levels
These alternate items can be purchased instead of DLNR1.
Jump To:

Similar Items

Similar items are close alternatives to DLNR1, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($175.80)
ECNR1 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.58

Each

QTY:
Each
Add
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current L...
  • Our Part #: FRNR1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRN-R-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($201.50)
FRNR1 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.15

Each

QTY:
Each
Add

* All prices subject to change.