AGC112R - 1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.99 (Each)
  • $1.99 (Each)

  • $9.95 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AGC112R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1-1/2-R
Description
1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse 1.50A, 250 Vac, 32 VDC (Self Certified), Agc-1-1-2-R
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712654821 / 00051712654821
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Carton
$9.95 (Per 5)
Resources
Images
 
 
AGC112R - Large Image
 
AGC112R - Small Image
 
AGC112R - Large Image
 
AGC112R - Large Image
 
AGC112R - Large Image
Attachments
 
 
AGC112R - Specification Sheet
Other Links
 
 
AGC112R - Other
 
AGC112R - Other
 
AGC112R - Other
Features
amperage rating
1.50 A
Voltage Rating
250 Vac, 32 Vdc (self certified)
interrupt rating
100 AIC at 250 Vac10 kAIC at 125 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1-1/2A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Long Description
Eaton AGC series Fast-acting fuse 1.50A, 250 Vac, 32 Vdc (self certified), AGC-1-1-2-R
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
EFSE AGC-1-1/2-R BUSS SMALL DIMENSI
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-1-1/2-R
Brand
Eaton Bussmann series
GTIN
00051712654821
UPC
051712654821
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of AGC112R.
Jump To:

Similar Items

Similar items are close alternatives to AGC112R, though they may not be 100% alike.

Buss Agc-1-1/2 Agc Glass Fuse - 1/4
  • Our Part #: AGC112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AGC-1-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.60)
AGC112 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.12

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.