YS1C - #1 Butt Splice Long

Burndy

  • $21.84 (Each)
  • $21.84 (Each)

  • $436.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YS1C
Manufacturer
Burndy
Manufacturer's Part Number
YS1C
Description
#1 Butt Splice Long
1 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810506905 / 00781810506905
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.84 (Each)
Standard Packaging
$436.80 (Per 20)
Resources
Images
 
 
YS1C - Small Image
 
YS1C - Large Image
Attachments
 
 
YS1C - Specification Sheet
Brochures
 
 
YS1C - Brochure
Other Links
 
 
YS1C - Other
 
YS1C - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#1 BUTT SPLICE LONG
extra long description
BUR YS1C BUTT SPLICE LONG 1
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Color Code: Green, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Die Index: 11 Or 375, Tools,
Long Description
1 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GREEN Color Code, 11 or 375 Die Index
Additional Information
Die Index
11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS1C
GTIN
00781810506905
UPC
781810506905
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.06
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
You must have an account to view stock levels
These alternate items can be purchased instead of YS1C.
Jump To:

Similar Items

Similar items are close alternatives to YS1C, though they may not be 100% alike.

Standardbarrel TINNEDCOPPERSPLICE1 Awg Standard Barrel Tinned Coppersplices Is A...
  • Our Part #: SC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-1
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($439.67)
SC1 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.79

Each

QTY:
Each
Add
Long Barrel TINNEDCOPPERSPLICE1 Awg Long Barrel Tinned Coppersplices Is A Type O...
  • Our Part #: C1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-1
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($332.94)
C1 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.66

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 1 Awg, Length 2.0 Inches...
  • Our Part #: 54808
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54808
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($136.03)
54808 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 2 Inch Length, Max 35KV, Wire Size 1 STR, Ti...
  • Our Part #: CU1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CU1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($216.45) · 200 ($2,164.50)
CU1 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.82

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 1/0 Awg, Length 2.0 Inch...
  • Our Part #: 54809
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54809
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.56)
54809 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.06

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, #1 Awg Wire.
  • Our Part #: SCS1E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS1-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($282.27)
SCS1E - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MC1BCX 3M Electrical Products 54007092063
VHS1 Anderson n/a
VHS-1 Anderson n/a
YS1C Burndy 00781810506905
CSL-1 Galvan Industries 00632591712071
C 1 Greaves n/a
C-1 Greaves 00784491130001
VHS1 Hubbell Power Systems 96359338833
CTL-1 ILSCO 00783669127850
LTL-1 ILSCO n/a
94518 Morris 00601986945189
C-1 NSi Industries 00662381037541
SCL1-E Panduit 00074983904464
SCS1-E Panduit 00074983903207
BBCU-1 Penn-Union 00785037215008
CU1 Thomas & Betts 00783786130856
54808 Thomas & Betts 00786210548081
C-1 C 1 Thomas & Betts n/a
54809 Thomas & Betts 00786210548098

* All prices subject to change.