YC26C26 - Copper C Tap

Burndy

  • $46.17 (Each)
  • $46.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
YC26C26
Manufacturer
Burndy
Manufacturer's Part Number
YC26C26
Description
Copper C Tap
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, 1/0 STR. - 2/0 STR. (Run & Tap).
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810115305 / 00781810115305
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.17 (Each)
Resources
Images
 
 
YC26C26 - Small Image
 
YC26C26 - Large Image
Attachments
 
 
YC26C26 - Specification Sheet
Brochures
 
 
YC26C26 - Brochure
Other Links
 
 
YC26C26 - Other
 
YC26C26 - Other
Features
Material
Copper
Descriptions
Product Type
Compression
Description
COPPER C TAP
extra long description
BUR YC26C26 1/0-2/0 TO 1/0-2/0 CU F
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 1/0 Str. - 2/0 Str. (Run & Tap).
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, 8A - Use CRIMPITS Accommodating 6 Stranded Copper, 6A - Use CRIMPITS Accommodating 4 Stranded Copper, 4A - Use CRIMPITS Accommodating 2 Stranded Copper, 2A - Use CRIMPITS Accommodating 1/0 And 2/0 Copper, Use PUADP-1 Adapter When Using U
Additional Information
pallet quantity
11600
Die Index
E or O
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YC26C26
GTIN
00781810115305
UPC
781810115305
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YC-C Series
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
For Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
You must have an account to view stock levels
These alternate items can be purchased instead of YC26C26.
Jump To:

Cross Referenced

These items are similar to YC26C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC26C26 Burndy 00781810115305
YGHC26C26 Burndy 00781810221037
CP2020 Hubbell Power Systems n/a
11530 NAED n/a
CTAP2020X Panduit 00074983821310
CCT2020 Penn-Union 00785037266048
CCT2020 PU n/a
CF2020 Thomas & Betts n/a
BC2020BB B Thomas & Betts n/a

* All prices subject to change.