YA28A5 - Dual Rated Tin Plated 2H 600V 35KV Lug

Burndy

  • $76.81 (Each)
  • $76.81 (Each)

  • $384.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA28A5
Manufacturer
Burndy
Manufacturer's Part Number
YA28A5
Description
Dual Rated Tin Plated 2H 600V 35KV Lug
4/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, White Color Code, 298 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810754504 / 00781810754504
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.81 (Each)
Standard Packaging
$384.05 (Per 5)
Resources
Images
 
 
YA28A5 - Small Image
 
YA28A5 - Large Image
Attachments
 
 
YA28A5 - Specification Sheet
Brochures
 
 
YA28A5 - Brochure
Other Links
 
 
YA28A5 - Other
 
YA28A5 - Other
 
YA28A5 - Other
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR YA28A5 4/0 AL 2-HOLE 1/2
Description
DUAL RATED TIN PLATED 2H 600V 35KV LUG
Long Description
4/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, White Color Code, 298 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
298
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA28A5
GTIN
00781810754504
UPC
781810754504
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.17
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA28A5.
Jump To:

Similar Items

Similar items are close alternatives to YA28A5, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 4/0 Awg -1/2 Bolt Standard Barrelal...
  • Our Part #: AL40N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL4/0N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($413.35)
AL40N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA28A5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40145 3M Electrical Products 00054007136323
YA28A5 Burndy 00781810754504
DPL-21-2N-AA DOSSERT n/a
2CLA4/0-50 Galvan Industries 00632591707978
AL 40 N Greaves n/a
AL4/0-N Greaves n/a
AL40N Greaves 00784491504604
VACL-4/0-12VN Hubbell Power Systems n/a
VCTL73B Hubbell Power Systems 00096359337478
87-488 Ideal Industries n/a
2ACL-4/0 ILSCO 00783669000290
2IACL-4/0 ILSCO 78366992936
93116 Morris 00601986931168
AL4/0N NSi Industries 00662381031037
LAB4/0-12-5 Panduit 00074983911400
LAB4/0-12 Panduit n/a
LAB4/0-12-5R Panduit 07498306985
BLUA-4/0D Penn-Union 00785037235655
BLUA4/0D Penn-Union 78503723565
04LL12AL TE Connectivity n/a
60250 Thomas & Betts 00786210602509
AL 4/0 NTN Thomas & Betts n/a
AL-4/0NTN Thomas & Betts n/a
ATL402 Thomas & Betts 00783786611119
AL12 Thomas & Betts 00783786047284
AL40NTN Thomas & Betts 00783786693689

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?