U26RT - 2/0 Crimp U Die

Burndy

  • $274.10 (Each)
  • $274.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
U26RT
Manufacturer
Burndy
Manufacturer's Part Number
U26RT
Description
2/0 Crimp U Die
Butting U Die, 2/0 STR Cu, Black, Index 13.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627341 / 00781810627341
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.10 (Each)
Resources
Images
 
 
U26RT - Small Image
 
U26RT - Large Image
Attachments
 
 
U26RT - Specification Sheet
Brochures
 
 
U26RT - Brochure
Other Links
 
 
U26RT - Other
 
U26RT - Other
 
U26RT - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
12-Ton
Description
2/0 CRIMP U DIE
extra long description
BUR U26RT U-DIE, 2/0 AWG
Long Description
Butting U Die, 2/0 Str CU, Black, Index 13.
Special Features
Features: Fits Y35, Y39, Y750HS, PAT750, PAT750XT-18V, PAT46-18V, Y46 (With PUADP-1 Adapter)
Additional Information
Die Index
100;13
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
U26RT
GTIN
00781810627341
UPC
781810627341
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
You must have an account to view stock levels
These alternate items can be purchased instead of U26RT.
Jump To:

Cross Referenced

These items are similar to U26RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
U26RT Burndy 00781810627341
DIE6 Greaves 00784491608302
KC1220 Greenlee 00783310110071
35781 Greenlee n/a
HT41AZ Husky n/a
ILD-6 ILSCO 00783669500257
62734 NAED n/a
CD7 NSi Industries 00662381171078
CD-920-2/0 Panduit 00074983914449
HT41AZ Penn-Union 00785037050586
T-13 Penn-Union n/a
T-12/348 Penn-Union n/a
B72CH Thomas & Betts 00783786107889
15526 Thomas & Betts 00786210155265
45 Thomas & Betts 00781810402467
There were no add-on items found for U26RT.

* All prices subject to change.