KC23 - Grounding Connector #8-2

Burndy

  • $99.55 (Each)
  • $99.55 (Each)

  • $4,977.50 (Per 50)
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
KC23
Manufacturer
Burndy
Manufacturer's Part Number
KC23
Description
Grounding Connector #8-2
Mechanical Servit Post Connector; Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3/8" Stud; Body Height: 1.05"
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810255353 / 00781810255353
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.55 (Each)
Standard Packaging
$4,977.50 (Per 50)
Resources
Images
 
 
KC23 - Large Image
 
KC23 - Large Image
 
KC23 - Large Image
 
KC23 - Large Image
 
KC23 - Small Image
Attachments
 
 
KC23 - Specification Sheet
Brochures
 
 
KC23 - Brochure
Other Links
 
 
KC23 - Other
 
KC23 - Other
 
KC23 - Other
 
KC23 - Other
 
KC23 - Other
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
Bronze, Leaded, Commercial
Descriptions
Description
GROUNDING CONNECTOR #8-2
Product Type
Mechanical
extra long description
BUR KC23 8-2 STR 15/32 POST 1 CON
Long Description
Mechanical SERVIT POST Connector; Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol), 3/8" Stud; body height: 1.05"
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Conductor, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 3/8-16 Diameter, 15/32 IN Length, Height: 1-5/8 IN, Cross Flats: 13/16, 5/8 IN
Additional Information
pallet quantity
59400
Manufacturer Information
Manufacturers Part Number
KC23
Brand
BURNDY
GTIN
00781810255353
UPC
781810255353
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC23.
Jump To:

Cross Referenced

These items are similar to KC23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC23 Burndy 00781810255353
DGN6 DOSSERT n/a
SPSS-4 ILSCO 00783669233346
SPSS4 ILSCO n/a
SSS 4 Penn-Union 00785037654241
BS1-2 Greaves 00784491707555
SSS-4 ILSCO 00783669862164
SPM-5L NSi Industries 00662381021045
SP4SS Thomas & Betts 00783786122608
SP4SS(#1) Thomas & Betts n/a
K2S-1 Anderson n/a
K2C23 Burndy 00781810257203
DGM-6 DOSSERT n/a
BS2-2 Greaves 00784491707951
SCS-4 ILSCO 78366981216
SPDS-4 ILSCO 78366923314
SP2-2-C Panduit 07498371665
SCS-4 Penn-Union 78503759636
SP4DS Thomas & Betts 00783786121564

* All prices subject to change.

Begin Live Chat