K2C26B1 - 2/0 Split Bolt Conn

Burndy

  • $216.17 (Each)
  • $216.17 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K2C26B1
Manufacturer
Burndy
Manufacturer's Part Number
K2C26B1
Description
2/0 Split Bolt Conn
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud, 1-3/8 H.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257456 / 00781810257456
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.17 (Each)
Resources
Images
 
 
K2C26B1 - Small Image
 
K2C26B1 - Large Image
Attachments
 
 
K2C26B1 - Specification Sheet
Brochures
 
 
K2C26B1 - Brochure
Other Links
 
 
K2C26B1 - Other
 
K2C26B1 - Other
Features
Material
Bronze Alloy, Leaded
Descriptions
Description
2/0 SPLIT BOLT CONN
Product Type
Mechanical
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,1-3/8 H.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Or 2 Conductors, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 1/2-13 Diameter, 1-1/16 IN Length, Height: 3-1/8 IN, Cross Flats: 1, 7/8 IN
extra long description
BUR K2C26B1 2-2/0 STR 1 1/16 POST 2
Additional Information
pallet quantity
5800
Manufacturer Information
Manufacturers Part Number
K2C26B1
Brand
BURNDY
GTIN
00781810257456
UPC
781810257456
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of K2C26B1.
Jump To:

Similar Items

Similar items are close alternatives to K2C26B1, though they may not be 100% alike.

Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Con...
  • Our Part #: SP6DL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP6DL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,958.19)
SP6DL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.33

Each

QTY:
Each
Add
Service Post Connector - Two Wire Type 2-2 Awg Service Post Connectors Is Used F...
  • Our Part #: SPM27L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SPM-27L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($536.15)
SPM27L - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K2C26B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C26-B1 Burndy 781810257456
K2C26B1 Burndy 00781810257456
DGM13L DOSSERT n/a
DGM-13L DOSSERT n/a
K2C2/0L ESP n/a
MSBB2/0 FRANKEL n/a
BS2-20L Greaves n/a
K2S2/0L Hubbell Power Systems n/a
SCS6A1 ILSCO 00783669812268
SPDL-6 ILSCO 783669233063
SCS-6A1 ILSCO 78366981226
25745 NAED n/a
SPM-27L NSi Industries 662381021168
SPM27L NSi Industries 00662381021168
SP220LQ Panduit 00074983716715
SP2-2/0L-Q Panduit 07498371671
SCS-6A1 Penn-Union 785037596503
SCS 6A1 Penn-Union 00785037596503
SCS6A1 PU n/a
SPM27L SOUTHPORT IND. n/a
S2P202 Thomas & Betts n/a
SP6DL Thomas & Betts 783786805334
S2P20-2 Thomas & Betts n/a

* All prices subject to change.