K2A36U - 2-600 2 Conductor Al/Cu Lug

Burndy

  • $62.27 (Each)
  • $62.27 (Each)

  • $186.81 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K2A36U
Manufacturer
Burndy
Manufacturer's Part Number
K2A36U
Description
2-600 2 Conductor Al/Cu Lug
Conductor Lug, #2 Awg (Stranded) Conductor Size, 600 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 3.2 In Overall Length, Screw Terminal, 600 V
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600207 / 00781810600207
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.27 (Each)
Standard Packaging
$186.81 (Per 3)
Resources
Images
 
 
K2A36U - Small Image
 
K2A36U - Large Image
 
K2A36U - Large Image
Specifications Sheets
 
 
K2A36U - Specification Sheet
Attachments
 
 
K2A36U - Specification Sheet
Brochures
 
 
K2A36U - Brochure
Other Links
 
 
K2A36U - Other
 
K2A36U - Other
 
K2A36U - Other
Features
Terminal Type
Screw
Number of Conductors
2
Voltage Rating
35000 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
3.2 in;81 mm
Descriptions
Product Type
Conductor Lug
Description
2-600 2 CONDUCTOR AL/CU LUG
extra long description
BUR K2A36U TWO:2 STR-600 DUAL RTD,1
Long Description
Conductor Lug, #2 AWG (Stranded) Conductor Size, 600 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 3.2 in Overall Length, Screw Terminal, 600 V
Features
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension N: 0.63 IN, Dimension D: 1.75 IN, Number Of Screws: 1, Dimension T: 0.44 IN, Stud/bolt Hole Size: 1/2 IN, Set Screw Type: Allen Key, Installation Torque: 275 IN-LB, Length: 3.2 IN, Width: 2.41 IN, Height: 1.58 IN
Short Description
Conductor Lug, Non-Insulated, 3.2 in;81 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Additional Information
Minimum Conductor Size
#2 AWG (Stranded)
Maximum Conductor Size
600 kcmil (Stranded)
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
Maximum Voltage Rating
600 V
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
1 CT;3 PK
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A36U
sub brand
Burndy
GTIN
00781810600207
UPC
781810600207
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.47
Carton
1
Package
3
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
You must have an account to view stock levels
These alternate items can be purchased instead of K2A36U.
Jump To:

Similar Items

Similar items are close alternatives to K2A36U, though they may not be 100% alike.

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulat...
  • Our Part #: 2600T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2-600T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($89.44)
2600T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.36

Each

QTY:
Each
Add
Mechanical Connector Lug, #2 Awg (Stranded) Conductor Size, 600 Kcmil Conductor ...
  • Our Part #: ADR6021
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR60-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 4 ($118.63)
ADR6021 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K2A36U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A-36U Burndy 00781810600207
DLA-600 Galvan Industries 00632591712514
AA-600 Greaves 00784491502402
DU600S Hubbell Power Systems 00096359301394
AU-600 ILSCO 00783669005684
2-600T NSi Industries 00662381001245
L2A-600 Penn-Union 00785037444200
AD-600 Thomas & Betts 00783786692118
ADR60-21 Thomas & Betts 00783786610334
UA60 Thomas & Betts n/a
AD-600D Thomas & Betts n/a
62230 Thomas & Betts n/a

* All prices subject to change.