GAR6434 - 500MCM Ground Conn

Burndy

  • $232.27 (Each)
  • $232.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GAR6434
Manufacturer
Burndy
Manufacturer's Part Number
GAR6434
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 Kcmil - 500 Kcmil, 3/8" Pipe, 5/8" - 3/4" Rod, #5-#6 Rebar.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810238608 / 00781810238608
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.27 (Each)
Resources
Images
 
 
GAR6434 - Small Image
 
GAR6434 - Large Image
Attachments
 
 
GAR6434 - Specification Sheet
Brochures
 
 
GAR6434 - Brochure
Other Links
 
 
GAR6434 - Other
 
GAR6434 - Other
 
GAR6434 - Other
Features
Material
COPPER ALLOY
Descriptions
extra long description
BUR GAR6434 300-500CU 3/8IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 kcmil - 500 kcmil, 3/8" Pipe, 5/8" - 3/4" Rod, #5-#6 Rebar.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 3-1/2 IN, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Rebar Size: #5 (5/8 IN) - #6 (3/4 IN), Installation Torq
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR6434
GTIN
00781810238608
UPC
781810238608
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.58
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GAR6434.
Jump To:

Cross Referenced

These items are similar to GAR6434 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1434 Burndy 00781810232200
GAR6434 Burndy 00781810238608
GPC3850 DOSSERT n/a
GPC7550 DOSSERT n/a
GC1113D Hubbell Power Systems 00096359305910
UC106 NSi Industries n/a
ABG0350 O-Z Gedney n/a
ABG0750 O-Z Gedney n/a
GPL 7 Penn-Union 00785037358071
GC-111-2D Anderson n/a
C106 Greaves 00784491251201
GPL-7 ILSCO 00783669262124
ABG-O350 O-Z Gedney n/a

* All prices subject to change.