GAR2234 - 500MCM Ground Conn

Burndy

  • $587.71 (Each)
  • $587.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GAR2234
Manufacturer
Burndy
Manufacturer's Part Number
GAR2234
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 4" to 4-1/2" Rod, 4" Pipe, Bright Dipped.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810237809 / 00781810237809
Weight per unit
5.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$587.71 (Each)
Resources
Images
 
 
GAR2234 - Small Image
 
GAR2234 - Large Image
Attachments
 
 
GAR2234 - Specification Sheet
Brochures
 
 
GAR2234 - Brochure
Other Links
 
 
GAR2234 - Other
 
GAR2234 - Other
 
GAR2234 - Other
Features
Material
COPPER ALLOY
Descriptions
extra long description
BUR GAR2234 300-500CU 4IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 4" to 4-1/2" Rod, 4" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 4 - 4-1/2 IN, Tube (ips) Size: 4 IN, Width: 6-1/4 IN, Height: 6-7/8 IN, Installation Torque: 480 IN-LB
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR2234
GTIN
00781810237809
UPC
781810237809
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
5.54
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2234.
Jump To:

Cross Referenced

These items are similar to GAR2234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2234 Burndy 00781810237809
GPC40050 DOSSERT n/a
BG1111D ESP n/a
2755P50 FRANKEL n/a
GB5903 GIBBONS n/a
C154 Greaves 00784491713105
GC11111D Hubbell Power Systems 00096359476740
GPL-59 ILSCO 00783669263121
23780 NAED n/a
CG4150 O-Z Gedney 00783126092219
GPL-59 Penn-Union 00785037358590
GPL59 PU n/a
GPC35013 DOSSERT n/a
UC154 NSi Industries n/a
GC-111-11D Anderson n/a

* All prices subject to change.