GAR2029 - 250MCM Ground Conn

Burndy

  • $423.78 (Each)
  • $423.78 (Each)

  • $5,085.36 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GAR2029
Manufacturer
Burndy
Manufacturer's Part Number
GAR2029
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236604 / 00781810236604
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.78 (Each)
Standard Packaging
$5,085.36 (Per 12)
Resources
Images
 
 
GAR2029 - Small Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
Attachments
 
 
GAR2029 - Specification Sheet
Brochures
 
 
GAR2029 - Brochure
Other Links
 
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
Features
Material
COPPER ALLOY
Descriptions
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 3 IN, Ground Rod Size: 3 - 3-1/2 IN, Installation Torque: 240 IN-LB, Height: 5-5/8 IN, Width: 4-3/4 IN
Product Type
Mechanical
extra long description
BUR GAR2029 2/0-250CU 3IPS
Manufacturer Information
Manufacturers Part Number
GAR2029
Brand
BURNDY
GTIN
00781810236604
UPC
781810236604
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
2.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2029.
Jump To:

Cross Referenced

These items are similar to GAR2029 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2020 Burndy n/a
GAR2029 Burndy 00781810236604
GPC30025 DOSSERT n/a
GPC300R25 DOSSERT n/a
GC1119C Hubbell Power Systems 00096359306146
UC-143 NSi Industries 00662381108197
CG3125 O-Z Gedney 00783126092103
GPL 46 Penn-Union 00785037358460
1OC2951 SEFCOR n/a
GUV3025 Thomas & Betts 00783786803705
GC-111-9C Anderson n/a
C143 Greaves 00784491712504
GPL-46,GUB-21 ILSCO n/a

* All prices subject to change.