GAR1834 - 500MCM Ground Conn

Burndy

  • $434.22 (Each)
  • $434.22 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GAR1834
Manufacturer
Burndy
Manufacturer's Part Number
GAR1834
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 2" to 2-3/8" Rod, 2" Pipe, Bright Dipped.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235409 / 00781810235409
Weight per unit
3.0099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$434.22 (Each)
Resources
Images
 
 
GAR1834 - Small Image
 
GAR1834 - Large Image
Attachments
 
 
GAR1834 - Specification Sheet
Brochures
 
 
GAR1834 - Brochure
Other Links
 
 
GAR1834 - Other
 
GAR1834 - Other
 
GAR1834 - Other
Features
Material
Copper
Descriptions
extra long description
BUR GAR1834 300-500CU 2 IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 2" to 2-3/8" Rod, 2" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Installation Torque: 480 IN-LB, Width: 4-1/8 IN, Height: 5-1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1834
GTIN
00781810235409
UPC
781810235409
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
3.0099
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1834.
Jump To:

Cross Referenced

These items are similar to GAR1834 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1834 Burndy 00781810235409
GPC20050 DOSSERT n/a
BG117D ESP n/a
2755J50 FRANKEL n/a
GB5887 GIBBONS n/a
C134 Greaves 00784491712054
GC1117D Hubbell Power Systems 00096359306108
GPL-35 ILSCO 00783669262643
23540 NAED n/a
CG2050 O-Z Gedney 00783126092035
GU-13-3 Panduit 00074983421534
GPL-35 Penn-Union 00785037358354
GPL35 PU n/a
DQ2037 ROYAL n/a
UC134 NSi Industries n/a
GU133 Panduit n/a
GC-111-7D Anderson n/a

* All prices subject to change.