GAR1826 - 4-2/0CU 2ips

Burndy

  • $263.21 (Each)
  • $263.21 (Each)

  • $5,264.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GAR1826
Manufacturer
Burndy
Manufacturer's Part Number
GAR1826
Description
4-2/0CU 2ips
Ground Connector, #4 (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4-1/4 In Overall Length
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235003 / 00781810235003
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.21 (Each)
Standard Packaging
$5,264.20 (Per 20)
Resources
Images
 
 
GAR1826 - Small Image
 
GAR1826 - Large Image
 
GAR1826 - Large Image
 
GAR1826 - Large Image
 
GAR1826 - Large Image
 
GAR1826 - Large Image
Specifications Sheets
 
 
GAR1826 - Specification Sheet
Attachments
 
 
GAR1826 - Specification Sheet
Brochures
 
 
GAR1826 - Brochure
Other Links
 
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
 
GAR1826 - Other
Features
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
4-1/4 in
Descriptions
Description
4-2/0CU 2IPS
Product Type
Ground Connector
Long Description
Ground Connector, #4 (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4-1/4 in Overall Length
Features
High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Installation Torque: 240 IN-LB, Width: 3-3/4 IN, Height: 4-1/4 IN
Short Description
Ground Connector, Non-Insulated, 4-1/4 in L
Special Features
Fence Post Grounding Connector;Acceptable for Direct Burial
extra long description
BUR GAR1826 4-2/0CU 2IPS
Additional Information
Maximum Conductor Size
#4 (Solid);2/0 AWG (Stranded)
For Stud Size
2 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Parallel or 90°Copper Cable Connection to Rod;Pipe with the Same Connector
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified;DB Rated
package quantity
1 CT;20 PK
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
GAR1826
GTIN
00781810235003
UPC
781810235003
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.31
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1826.
Jump To:

Cross Referenced

These items are similar to GAR1826 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1826 Burndy 00781810235003
GPC20013 DOSSERT n/a
GC1117B Hubbell Power Systems 00096359306061
UC-132 NSi Industries 00662381108142
CG2022 O-Z Gedney 00783126092011
GPL 33 Penn-Union 00785037358330
10C28X48 SEFCOR n/a
IOC2748 SEFCOR n/a
GC-111-7B Anderson n/a
C132 Greaves 00784491255605
GPL-33,GUB-16 ILSCO n/a
GUV2021 Thomas & Betts 00783786803651
GPL-33 ILSCO 78366926260
GUB-16 ILSCO 78366923257
GPL-33-3 Panduit 07498360502
GPL-33 Penn-Union 78503735833

* All prices subject to change.