BIT250FX - 250-10, Both-Side Uni-Tap

Burndy

  • $100.01 (Each)
  • $100.01 (Each)

  • $2,400.24 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BIT250FX
Manufacturer
Burndy
Manufacturer's Part Number
BIT250FX
Description
250-10, Both-Side Uni-Tap
Aluminum Unitap, Tap - Same Side Entry, #10-250 Class B & C, #10-3/0 Class G, H, I, K, Dlo, 2 Port
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminal Block Acessories
UNSPSC
39121427 - Wiring taps
UPC/GTIN
621945439214 / 00621945439214
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.01 (Each)
Standard Packaging
$2,400.24 (Per 24)
Resources
Images
 
 
BIT250FX - Small Image
 
BIT250FX - Large Image
Attachments
 
 
BIT250FX - Specification Sheet
Brochures
 
 
BIT250FX - Brochure
Other Links
 
 
BIT250FX - Other
 
BIT250FX - Other
 
BIT250FX - Other
Features
Conductor Size
10 AWG-250 KCMIL
Material
Aluminum
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Product Type
RUN/TAP
Description
250-10, BOTH-SIDE UNI-TAP
Long Description
Aluminum UNITAP, Tap - Same Side Entry, #10-250 Class B & C, #10-3/0 Class G,H,I,K, DLO, 2 PORT
Special Features
Features: Clear Plastisol covered AL6061-T6 aluminum body, Saves time, lowers installation costs, eliminates taping, Oxide inhibitor pre-installed, Inhibits moisture and contaminants from entering the contact area
extra long description
BUR BIT250FX 250-10, 2-SIDED, TAP,
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BIT250FX
Brand
Burndy LLC
GTIN
00621945439214
UPC
621945439214
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
BIT, UNITAP
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
135 °C
Application
Clear Insulated Multiple Tap Connectors
standard
UL 486A-486B
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds