250SRT - 1/2" Steel Emt Raintight Compression Connector

Bridgeport

  • $1.73 (Each)
  • $1.73 (Each)

  • $43.36 (Per 25)

  • $173.43 (Per 100)

  • $433.58 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
250SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
250SRT
Description
1/2" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 In Length, 1-1/32 In Diameter, 0.0005 LB/Ea
Slang Terms

Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202505 / 0781747202505 / 00781747202505
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$43.36 (Per 25)
Standard Packaging
$433.58 (Per 250)
Resources
Images
 
 
250SRT - Small Image
 
250SRT - Large Image
 
250SRT - Video
Attachments
 
 
250SRT - Specification Sheet
Other Links
 
 
250SRT - Other
 
250SRT - Other
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-3/4 in
Diameter
1-1/32 in
Size
1/2
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 in Length, 1-1/32 in Diameter, 0.0005 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
extra long description
BPT 250-SRT 1/2" STEEL RAINTIGHT CO
Description
1/2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
250SRT
GTIN
00781747202505
UPC
781747202505
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0005 lb/EA
Weight per each
0.0005
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight
You must have an account to view stock levels
These alternate items can be purchased instead of 250SRT.
Jump To:

Similar Items

Similar items are close alternatives to 250SRT, though they may not be 100% alike.

Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: 650RT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 650RT
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($98.94)
650RT - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 250SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7050SR Appleton Electric 00687855200832
820RT Arlington 00018997820204
250-SRT Bridgeport Fittings 00781747202505
650RT Eaton Crouse-Hinds 00784564004369
CCNR-50 Garvin Industries n/a
62505B Halex 00051411625054
MECR-750 Madison Electric 00784297006784
7050SR O-Z Gedney n/a
2902RT Raco 00050169290293
CCS050 Raco n/a
2912RT Raco 00050169291290
5121TB Thomas & Betts 00786210051215
TC111ART Thomas & Betts 00785991034288
TC-111A-RT Thomas & Betts Conduit n/a
651SRT Topaz 00751338830592

* All prices subject to change.