M4214483 - Label, 2" H X 1" W

Brady®

  • $84.32 (Each)
  • $84.32 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
M4214483
Manufacturer
Brady®
Manufacturer's Part Number
M4-214-483
Description
Label, 2" H X 1" W
Quickflag™ Labels Polyester 2 In H X 1 In W Black On White RL/140
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434593929 / 00888434593929
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.32 (Each)
Resources
Images
 
 
M4214483 - Small Image
 
M4214483 - Large Image
 
M4214483 - Large Image
Tech Bulletins
 
 
M4214483 - Tech Bulletin
Other Links
 
 
M4214483 - Other
Features
Material
Polyester
Material, Color, and Finish
Color
Black on White
Finish
Gloss
Dimensions and Weight
Thickness
0.004
Width
1
Height
2
Size
2 in H x 1 in W
Descriptions
Description
LABEL, 2" H X 1" W
extra long description
BRADY M4-214-483 QuickFlag™ Lbls 2x
Features
Quickly flag wires and cables with the B-483 QuickFlag™ label material, featuring a tapered design to prevent mismatched edges. Print almost anywhere with a Brady portable label printer.
Product Type
Quickflag™ LBLS 2X1 BK/WT RL/140
Long Description
QuickFlag™ Labels Polyester 2 in H x 1 in W Black on White RL/140
Special Features
Aggressive Adhesive;Heat Resistant;Low Temperature
Additional Information
Temperature Range
-40 °F - 248 °F
labels per package
Cartridge of 140 Labels
Manufacturer Information
Manufacturers Part Number
M4-214-483
Brand
Brady®
GTIN
00888434593929
UPC
888434593929
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
standard
ASTM B 117;ASTM D 1000;ASTM D 2979;ASTM G 155;CSA Approved;UL Recognized
You must have an account to view stock levels

* All prices subject to change.