-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wire Size
-
12 AWG to 4 AWG (0.125 in to 0.32 in)
- Material
-
Brady B-342 Heat Shrink Polyolefin
- Material, Color, and Finish
-
- Color
-
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
- Legend Color
-
Wire and Cable Labeling
- Dimensions and Weight
-
- Height
-
0.645
- Length
-
7
- Diameter
-
These are heavy-duy, non-bottom bearing anchors of greater shear strength than other light and medium-duty expansion anchors for use in concrete and stone.
- Descriptions
-
- Long Description
-
BMP21 Series PermaSleeve Polyolefin Wire Marking Sleeves, 0.375" Dia x 7' L
- Special Features
-
Wire and Cable Labeling
- Description
-
CART M21 B342 .645" X 7' PERMASLEEVE YELLOW
- Product Type
-
Cart M21 B342 .645" X 7' Permasleeve Yel
- extra long description
-
BRADY M21-375-C-342-YL CART M21 B34
- Features
-
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
- Additional Information
-
- Temperature Range
-
-94 to 267
- included
-
1 Continuous Roll (7 Feet)
- Shrink Ratio
-
3:1
- Resistance Properties
-
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
- Printer Type
-
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
- for use with
-
Wire and Cable Labeling
- Manufacturer Information
-
- Brand
-
Brady®
- sub brand
-
Wire and Cable Labeling
- Manufacturers Part Number
-
M21-375-C-342-YL
- GTIN
-
00754473930646
- UPC
-
754473930646
- Taxonomies, Classifications, and Categories
-
- Type
-
Heat Shrink Tubing
- Trade Size
-
- aperture size
-
Wire and Cable Labeling
- Packaging
-
- Weight per each
-
0.172
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
- Application
-
Cable & Wire Marking; Panel Labeling
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.