M2117423 - Polyester Labels, 0.5" X 1", BK/WH

Brady®

  • $33.66 (Each)
  • $33.66 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
M2117423
Manufacturer
Brady®
Manufacturer's Part Number
M21-17-423
Description
Polyester Labels, 0.5" X 1", BK/WH
M21 Series Pre-Sized Harsh-Environment Polyester Labels 0.5 In H X 1 In W BK/WH
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434558447 / 00888434558447
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.66 (Each)
Resources
Images
 
 
M2117423 - Small Image
 
M2117423 - Large Image
Tech Bulletins
 
 
M2117423 - Tech Bulletin
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
POLYESTER LABELS, 0.5" X 1", BK/WH
extra long description
BRADY M21-17-423 M21 Polyester Labe
Features
Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, these pre-sized labels are ideal for a wide variety of difficult surfaces in an array of environmental conditions.
Product Type
M21 Polyester Labels 0.5 X 1 BK/WH
Long Description
M21 Series Pre-sized Harsh-Environment Polyester Labels 0.5 in H x 1 in W BK/WH
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-17-423
GTIN
00888434558447
UPC
888434558447
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
You must have an account to view stock levels
There were no add-on items found for M2117423.

* All prices subject to change.