S150SS - Encl 1-1/2" Oil Seal

Eaton

  • $66.94 (Each)
  • $66.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S150SS
Manufacturer
Eaton
Manufacturer's Part Number
S150SS
Description
Encl 1-1/2" Oil Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1-1/2 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485660 / 00782051485660
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.94 (Each)
Resources
Images
 
 
S150SS - Small Image
 
S150SS - Large Image
Attachments
 
 
S150SS - Specification Sheet
Other Links
 
 
S150SS - Other
Features
Material
Stainless Steel
Dimensions and Weight
Size
2.50 In Diameter
Descriptions
Description
ENCL 1-1/2" OIL SEAL
Product Type
150 SS Oil-Tight Hole Seal
extra long description
B-LINE S150SS 150 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 1-1/2 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material Unpainted Stainless Steel
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S150SS
GTIN
00782051485660
UPC
782051485660
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommer
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of S150SS.
Jump To:

Cross Referenced

These items are similar to S150SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S150SS Eaton B-Line 00782051485660
HP150SS Hammond Manufacturing 00623980410890
AS150SS nVent-Thermal Management 00783510594800
WAS150SS Wiegmann 00786725490967

* All prices subject to change.