BRC53 - Multi-Run CBL Carrier MC/Ac CBL, 560"""" to 690""

Eaton

  • $9.89 (Each)
  • $9.89 (Each)

  • $989.43 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BRC53
Manufacturer
Eaton
Manufacturer's Part Number
BRC5-3
Description
Multi-Run CBL Carrier MC/Ac CBL, 560"""" to 690""
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1.726" Height, 3.77" Length, 3.11" Width, 0.18LBS, Multi-Run Cable Carrier For MC/Ac Cable, .56" Min, 0.69" Max Cable Diameter, 50 LBS Load Capacity, 7 Max Runs, Zinc Plated
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051435955 / 00782051435955
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.89 (Each)
Carton
$9.89 (Each)
Resources
Images
 
 
BRC53 - Small Image
 
BRC53 - Large Image
Attachments
 
 
BRC53 - Specification Sheet
Other Links
 
 
BRC53 - Other
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Multi-Run CBL Carrier MC/Ac CBL, 560" to 690", Up to 7 Runs
extra long description
B-LINE BRC5-3 MULTI-RUN CBL CARRIER
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Description
MULTI-RUN CBL CARRIER MC/AC CBL, 560"""" TO 690""
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1.726" Height, 3.77" Length, 3.11" Width, 0.18lbs, Multi-run cable carrier for MC/AC cable, .56" Min, 0.69" Max cable diameter, 50 lbs load capacity, 7 Max runs, Zinc plated
Special Features
Number of Runs 7
Additional Information
Cable Size
0.560 To 0.690 In Diameter
dimensions
3.7700 IN X 3.1100 IN X 1.7260 IN
load
50 Lb
Cable Type
AC/MC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRC5-3
GTIN
00782051435955
UPC
782051435955
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Multi-run cable carrier
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BRC53.
Jump To:

Cross Referenced

These items are similar to BRC53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRC5-3 Eaton B-Line 00782051435955
BRC53 Eaton B-Line 00078205143594
MCS101 nVent-Thermal Management 00782856464099
PMCS101 Panduit 00074983796656
MCS101 ERICO 78285646409

* All prices subject to change.