B82552GRY - BLTF Gry B52 Plastic End Cap

Eaton

  • $1.05 (Each)
  • $1.05 (Each)

  • $104.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B82552GRY
Manufacturer
Eaton
Manufacturer's Part Number
B825-52GRY
Description
BLTF Gry B52 Plastic End Cap
End Cap, Polyurethane Material, Gray, 1 LB
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011046316 / 00781011046316
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$1.05 (Each)
Resources
Images
 
 
B82552GRY - Small Image
 
B82552GRY - Large Image
 
B82552GRY - Large Image
Attachments
 
 
B82552GRY - Specification Sheet
Other Links
 
 
B82552GRY - Other
Features
Material
Polyurethane
Material, Color, and Finish
Finish
Gray
Color
Gray
Descriptions
Product Type
End Cap
Long Description
End Cap, Polyurethane Material, Gray, 1 lb
Short Description
End Cap for 1-5/8" x 1-5/8", Polyurethane
extra long description
B-LINE B825-52GRY PLASTIC END CAP
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF GRY B52 PLASTIC END CAP
Special Features
Weight 1 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
for use with
B52 & B54 Channel
package quantity
1 CT;50 Pk
dimensions
1.6100 IN X 0.8300 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B825-52GRY
sub brand
Bolted Framing
GTIN
00781011046316
UPC
781011046316
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight
1 lb;0.4 kg
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable,UL Listed
You must have an account to view stock levels

* All prices subject to change.