B54SH240GRN - BLTD CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8"

Eaton

  • $3.53 (Each)
  • $3.53 (Each)

  • $352.51 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B54SH240GRN
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-240GRN
Description
BLTD CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8"
Eaton B-Line Series Strut Channel, 0.81" H X 240" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011257255 / 00781011257255
Weight per unit
18.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.53 (Each)
Carton
$3.53 (Each)
Resources
Images
 
 
B54SH240GRN - Small Image
 
B54SH240GRN - Large Image
Attachments
 
 
B54SH240GRN - Specification Sheet
Tech Bulletins
 
 
B54SH240GRN - Tech Bulletin
Other Links
 
 
B54SH240GRN - Other
 
B54SH240GRN - Other
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Width
1-5/8 in
Depth
13/16 In
Length
20 ft
Descriptions
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 240
extra long description
B-LINE B54SH-240GRN CHNL, 13/16" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8"
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 0.81" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
14
dimensions
240.0000 IN X 1.6200 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54SH-240GRN
GTIN
00781011257255
UPC
781011257255
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Packaging
Weight
0.91 Lb/Ft
Weight per each
18.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B54SH240GRN.
Jump To:

Cross Referenced

These items are similar to B54SH240GRN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B54SH240GRN Eaton B-Line 00781011257255
C14H2000GN nVent-Thermal Management 00782856346029

* All prices subject to change.