B54120AL - BLTD 13/16X1-5/8X120 Alu SLD CHNL

Eaton

  • $87.33 (Per 10 Feet)
  • $8.73 (Per Foot)

  • $87.33 (Per 10 Feet)

  • $873.33 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
B54120AL
Manufacturer
Eaton
Manufacturer's Part Number
B54-120AL
Description
BLTD 13/16X1-5/8X120 Alu SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Aluminum Material, 14 Gauge
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
781011255404 / 00781011255404
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.73 (Per Foot)
Carton
$87.33 (Per 10 Feet)
Resources
Images
 
 
B54120AL - Small Image
 
B54120AL - Large Image
Attachments
 
 
B54120AL - Specification Sheet
Tech Bulletins
 
 
B54120AL - Tech Bulletin
Other Links
 
 
B54120AL - Other
 
B54120AL - Other
Material, Color, and Finish
material standard
6063-T6
material composition
Aluminum
Finish
Aluminum
Dimensions and Weight
Length
10 ft
Width
1-5/8 in
Depth
13/16 In
Descriptions
Product Type
CHNL, 13/16" X 1 5/8", 14 Ga, 120", Alm
extra long description
B-LINE B54-120AL CHNL, 13/16" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 13/16X1-5/8X120 ALU SLD CHNL
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Aluminum material, 14 Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Manufacturers Part Number
B54-120AL
Brand
Eaton
GTIN
00781011255404
UPC
781011255404
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
0.37 Lb/Ft
Weight per foot
0.37
Carton
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?