B422112ZN - BLTD 1-1/2" Zinc Plate Right Angle Clamp

Eaton B-Line Series

  • $25.92 (Each)
  • $25.92 (Each)

  • $2,591.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B422112ZN
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B422-1 1/2 ZN
Description
BLTD 1-1/2" Zinc Plate Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3" H X 1.5" L X 3.25" W, 250 LBS Load Cap
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011550431 / 00781011550431
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.92 (Each)
Carton
$25.92 (Each)
Resources
Images
 
 
B422112ZN - Small Image
 
B422112ZN - Large Image
Other Links
 
 
B422112ZN - Other
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material
Low-Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Dimensions and Weight
Size
1-1/2 in
Descriptions
Description
BLTD 1-1/2" ZINC PLATE RIGHT ANGLE CLAMP
Product Type
Right Agl Clamp, 1 1/2", ZN PLTD
extra long description
B-LINE B422-11/2ZN RIGHT AGL CLAMP,
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series right angle clamp, 3" H x 1.5" L x 3.25" W, 250 Lbs load cap
Special Features
3-1/4 In Length, Thickness 7 Gauge, Load Capacity 500 Lb (Vertical Pull), Weight 59 Lb per 100
Additional Information
dimensions
1.5000 IN X 3.2500 IN X 3.0000 IN
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Manufacturers Part Number
B422-1 1/2 ZN
Brand
BOLTED FRAMING
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011550431
UPC
781011550431
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy
You must have an account to view stock levels
There were no add-on items found for B422112ZN.

* All prices subject to change.