B24SHGALV10 - BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL

Eaton

  • $36.17 (Per 10 Feet)
  • $3.62 (Per Foot)

  • $36.17 (Per 10 Feet)

  • $361.71 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
B24SHGALV10
Manufacturer
Eaton
Manufacturer's Part Number
B24SH-120GLV
Description
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011222307 / 00781011222307
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.62 (Per Foot)
Carton
$36.17 (Per 10 Feet)
Resources
Images
 
 
B24SHGALV10 - Small Image
 
B24SHGALV10 - Large Image
 
B24SHGALV10 - Large Image
Attachments
 
 
B24SHGALV10 - Specification Sheet
Tech Bulletins
 
 
B24SHGALV10 - Tech Bulletin
Other Links
 
 
B24SHGALV10 - Other
 
B24SHGALV10 - Other
Material, Color, and Finish
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge
Special Features
2 In Center Spacing
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
extra long description
B-LINE B24SH-120GLV CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
gauge
14
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B24SH-120GLV
GTIN
00781011222307
UPC
781011222307
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Availability
Status
Inactive
minimum qty
10
Packaging
Weight
1.34 Lb/Ft
Weight per foot
1.34
Carton
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B24SHGALV10.
Jump To:

Similar Items

Similar items are close alternatives to B24SHGALV10, though they may not be 100% alike.

Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Ga...
  • Our Part #: A1400HS10EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1400HS 10EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($82.20) · 500 Feet ($4,110.00)
A1400HS10EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.20

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

false