864SCNK - Encl 8X6X4 N1 PNTD SC No Ko

Eaton

  • $28.57 (Each)
  • $28.57 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
864SCNK
Manufacturer
Eaton
Manufacturer's Part Number
864 SC NK
Description
Encl 8X6X4 N1 PNTD SC No Ko
Eaton B-Line Series Type 1 Junction Boxes, 8" Height, 4" Length, 6" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108491 / 00782051108491
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.57 (Each)
Resources
Images
 
 
864SCNK - Small Image
 
864SCNK - Large Image
Attachments
 
 
864SCNK - Specification Sheet
Other Links
 
 
864SCNK - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
Long Description
Eaton B-Line series Type 1 junction boxes, 8" height, 4" length, 6" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
extra long description
B-LINE 864 SC NK SC ENC W/O KO 8X6X
Product Type
SC Enc W/O Ko 8X6X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 8X6X4 N1 PNTD SC NO KO
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
864 SC NK
GTIN
00782051108491
UPC
782051108491
Taxonomies, Classifications, and Categories
Type
Type 1 junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional
standard
NEMA,CSA C22.2.,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of 864SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 864SCNK, though they may not be 100% alike.

Screw-Cover Enclosure Type 1 With Knockouts, 8X6X4, Gray, Steel
  • Our Part #: ASE8X6X4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE8X6X4
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.14) ·
ASE8X6X4 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.14

Each

QTY:
Each
Add
GLV SC ENC W/O KO 8X6X4
  • MFR Part #: 864 SCGV NK
  • GTIN: 00782051002270
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 864SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-864SBG Austin Electrical Enclosures 00707353010174
864 SC NK Eaton B-Line 00782051108491
864SCNK Eaton B-Line 00078205110848
864SCP E-Box 00806101003564
CS864 Hammond Manufacturing 00623980360119
684-SC1-NK Milbank 00784572108608
ASE8X6X4NK nVent-Thermal Management 00783510433109
SC060804NK Wiegmann 00786725312511
684NKE Wire Guard n/a

* All prices subject to change.