6612GRTGVNK - Wway 6X6X12 N3R GLV SC, NK

Eaton

  • $82.94 (Each)
  • $82.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6612GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6612 GRTGV NK
Description
Wway 6X6X12 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 12" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Way & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008135 / 00782051008135
Weight per unit
6.634 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.94 (Each)
Resources
Images
 
 
6612GRTGVNK - Small Image
 
6612GRTGVNK - Large Image
Attachments
 
 
6612GRTGVNK - Specification Sheet
Other Links
 
 
6612GRTGVNK - Other
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
12.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X12 N3R GLV SC,NK
Product Type
1200 GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 6612 GRTGV NK 1200 GLV N3R S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 12" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6612 GRTGV NK
GTIN
00782051008135
UPC
782051008135
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
6.634
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures
Enclosure
NEMA 3R, IP32
You must have an account to view stock levels
These alternate items can be purchased instead of 6612GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 6612GRTGVNK, though they may not be 100% alike.

Econotrough Nema Type 3R, 6.00X6.00X12.00, Galvanized, Steel
  • Our Part #: F6612RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F6612RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.02)
F6612RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.02

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 6" Height, 12" Length, 6" Width, GRT NK Wirin...
  • Our Part #: 6612GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6612 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.10)
6612GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6612GRTGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6612RT Austin Electrical Enclosures 00707353021286
6612 GRTGV NK Eaton B-Line 00782051008135
6612GRTGVNK Eaton B-Line 00078205100818
1-66RT E-Box 00806101014690
6612-GSC3R-NK-NP Milbank 00784572175501
F6612RTGV nVent-Thermal Management 00783510147723
RC-6612-GSC3R-NK-NP Rittal 00639889825031
6612GRTG Unity Manufacturing 00761515155103
RSCG060612G Wiegmann 00786725846184

* All prices subject to change.

false