121260GNK - Wway 12X12X60 N1 PNTD SC, NK

Eaton

  • $407.53 (Each)
  • $407.53 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
121260GNK
Manufacturer
Eaton
Manufacturer's Part Number
121260 G NK
Description
Wway 12X12X60 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 12" Height, 60" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051336504 / 00782051336504
Weight per unit
50.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.53 (Each)
Resources
Images
 
 
121260GNK - Small Image
 
121260GNK - Large Image
Attachments
 
 
121260GNK - Specification Sheet
Other Links
 
 
121260GNK - Other
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
60.00 In
Descriptions
Description
WWAY 12X12X60 N1 PNTD SC,NK
Product Type
6000 SC Straight Section W/O Ko
extra long description
B-LINE 121260 G NK 6000 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 60" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121260 G NK
Brand
Eaton
GTIN
00782051336504
UPC
782051336504
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
50.0999
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Sec
Enclosure
NEMA 1, IP30
You must have an account to view stock levels
These alternate items can be purchased instead of 121260GNK.
Jump To:

Similar Items

Similar items are close alternatives to 121260GNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 60" Length, 12" Width, GGV NK Wireway, ...
  • Our Part #: 121260GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 121260 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
121260GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
12X60X12 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 121260GSC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 121260-GSC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($758.04)
121260GSC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$758.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121260GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121260SWG Austin Electrical Enclosures 00707353024003
121260 G NK Eaton B-Line 00782051336504
121260G NK Eaton B-Line 00078205133656
5-1212SWP E-Box 00806101011361
CWSC1260NK Hammond Manufacturing 00623980017327
121260-GSC1-NK Milbank 00784572101463
F1212T160GVP nVent-Thermal Management 00783510364397
121260GFLNK Unity Manufacturing 00761515161869
S121260NK Wiegmann 00786725360505
1260NKSCG Wire Guard n/a

* All prices subject to change.