QS30FF400Q - 73089 WORLDBEAMQ330 Sensor

Banner

  • $119.00 (Each)
  • $119.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
QS30FF400Q
Manufacturer
Banner
Manufacturer's Part Number
QS30FF400Q
Description
73089 WORLDBEAMQ330 Sensor
High-Performance Long-Range Sensor, 10 to 30 V DC, 0.12 LB
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488730895 / 00662488730895
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.00 (Each)
Resources
Images
 
 
QS30FF400Q - Small Image
 
QS30FF400Q - Large Image
 
QS30FF400Q - Large Image
Specifications Sheets
 
 
QS30FF400Q - Specification Sheet
Attachments
 
 
QS30FF400Q - Specification Sheet
Features
Voltage Rating
10 to 30 V dc
Descriptions
Product Type
High-Performance Long-Range Sensor
Description
73089 WORLDBEAMQ330 SENSOR
Long Description
High-Performance Long-Range Sensor, 10 to 30 V dc, 0.12 lb
Features
World-Beam Qs30 Series:Fixed-Field, Range:400 Mm;Input:10-30 V Dc, Output:Bipolar:1 Npn;1 Pnp, Euro-Style Euro M12 5-Pin Integral Qd.
Short Description
High-Performance Long-Range Sensor 10 to 30 V dc
Additional Information
Standards Met
cULus Listed;CE Certified
Manufacturer Information
Manufacturers Part Number
QS30FF400Q
Brand
Banner
GTIN
00662488730895
UPC
662488730895
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
You must have an account to view stock levels

* All prices subject to change.