MQDC430RA - 27080 4PIN Right Angle 30' Cable 27080

Banner

  • $106.00 (Each)
  • $106.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MQDC430RA
Manufacturer
Banner
Manufacturer's Part Number
MQDC-430RA
Description
27080 4PIN Right Angle 30' Cable 27080
Cordset, 250 V Ac/DC, 4 Conductors, #22 Awg Conductor Size, 30 FT Overall Length, 5.2 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.8 LB
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488270803 / 00662488270803
Weight per unit
0.798 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.00 (Each)
Resources
Images
 
 
MQDC430RA - Small Image
 
MQDC430RA - Large Image
 
MQDC430RA - Large Image
Features
Voltage Rating
250 V ac/dc
Number of Conductors
4
Conductor Size
#22 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
30 ft;9 m
Descriptions
Product Type
Cordset
Description
27080 4PIN RIGHT ANGLE 30' CABLE 27080
Short Description
Cordset, 250 VAC/dc, #22 AWG, 4 Conductors, 30 ft
Long Description
Cordset, 250 V ac/dc, 4 Conductors, #22 AWG Conductor Size, 30 ft Overall Length, 5.2 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.8 lb
Additional Information
outside diameter
5.2 mm
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MQDC-430RA
Brand
Banner
GTIN
00662488270803
UPC
662488270803
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.8 lb
Weight per each
0.798
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of MQDC430RA.
Jump To:

Cross Referenced

These items are similar to MQDC430RA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MQDC430RA Banner Engineering 00662488270803
MCMA14110 Hubbell Wiring Device-Kellems 00783585227702

* All prices subject to change.