ILW48LED4D - 4' 48W Led Washdown

Atlas Lighting Products

  • $343.06 (Each)
  • $343.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ILW48LED4D
Manufacturer
Atlas Lighting Products
Manufacturer's Part Number
ILW48LED4D
Description
4' 48W Led Washdown
Led Light, Cold Storage;Fuel Pump Canopy;Garages;Low-Bay Fixtures For Commercial & Industrial Buildings.;Refrigerated Cases;Stairwell;Storage Areas Application, 6628 LM Brightness (Lumens), 83 Color Rendering Index, 4471 K Color Temperature, 4.13 In Height, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 51.65 In Length, Acrylic Lens Material, Uniform Light Distribution, Made In Usa, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Smooth & Uniform Light Special Features, Culus Listed;D
Slang Terms

Categories
Led High Abuse, Wet Location, - Led Wet Location Lighting
Classification
Outdoor Hid Lighting
UNSPSC
-
UPC/EAN/GTIN
785078009372
Weight per unit
9.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.06 (Each)
Resources
Images
 
 
ILW48LED4D - Large Image
 
ILW48LED4D - Small Image
Specifications Sheets
 
 
ILW48LED4D - Specification Sheet
Features
Lamp Type
LED
Voltage Rating
120 V ac;208 V ac;240 V ac;277 V ac
Wattage
47.87 W
Material, Color, and Finish
Color Rendering Index
83
color temperature
4471 K
Lens Material
Acrylic
Dimensions and Weight
Length
51.65 in
Width
6.77 in
Height
4.13 in
Descriptions
Description
4' 48W LED WASHDOWN
Features
Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.
Product Type
Led Light
Long Description
LED Light, Cold Storage;Fuel Pump Canopy;Garages;Low-Bay fixtures for Commercial & Industrial Buildings.;Refrigerated Cases;Stairwell;Storage Areas Application, 6628 lm Brightness (Lumens), 83 Color Rendering Index, 4471 K Color Temperature, 4.13 in Height, IP65;IP66;IP67 IP Rating, LED Lamp Type, 51.65 in Length, Acrylic Lens Material, Uniform Light Distribution, Made in USA, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Smooth & Uniform Light Special Features, cULus Listed;D
Short Description
LED Light, 47.87 W, 4471 K, 1 CT
Special Features
Smooth & Uniform Light
Additional Information
ip rating
IP65;IP66;IP67
Brightness (Lumens)
6628 lm
Light Distribution
Uniform
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;DLC Listed
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
ILW48LED4D
Brand
Atlas Lighting Products
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Packaging
Weight
9.5 lb
Weight per each
9.05
Carton
1
Uses, Certifications, and Standards
Application
Cold Storage;Garages;Refrigerated Cases;Stairwell;Storage Areas;Fuel Pump Canopy;Low-Bay fixtures for Commercial & Industrial Buildings.
You must have an account to view stock levels
These alternate items can be purchased instead of ILW48LED4D.
Jump To:

Similar Items

Similar items are close alternatives to ILW48LED4D, though they may not be 100% alike.

36W 4' Led Vapor Proof 40K 4680LM
  • Our Part #: LVP3SM4N3650PRM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ASD-LVP3SM-4N3650PRM
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.52)
LVP3SM4N3650PRM - Asd Lighting Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$71.52

Each

QTY:
Each
Add
Led Vaportite Lite, Fiberglass Housing Material, 4000 K, Gray Housing Color, Pri...
  • Our Part #: 4VT2LD46DRUNVL84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 4VT2-LD4-6-DR-UNV-L840-CD1-WL-
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($229.50)
4VT2LD46DRUNVL84 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$229.50

Each

QTY:
Each
Add
There were no add-on items found for ILW48LED4D.

* All prices subject to change.