MBC26 - Beam Clamp 5/16-18

Arlington

  • $12.17 (Each)
  • $12.17 (Each)

  • $1,217.37 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MBC26
Manufacturer
Arlington
Manufacturer's Part Number
MBC26
Description
Beam Clamp 5/16-18
Malleable Iron Beam Clamp. 300LB Static Load Rating. Threaded Rod Size 5/16"/18. Trade Size 1-1/2".
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
018997423269 / 00018997423269
Weight per unit
0.453 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.17 (Each)
Carton
$12.17 (Each)
Resources
Images
 
 
MBC26 - Small Image
 
MBC26 - Large Image
Attachments
 
 
MBC26 - Specification Sheet
Other Links
 
 
MBC26 - Other
 
MBC26 - Other
Features
Material
IRON
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
1.441
Length
1.554
Size
L(1.554) x W(1.441) x H(1.548)
Descriptions
extra long description
ARL MBC26 1-1/2" BEAM CLAMP
Product Type
1-1/2" Beam Clamp
Description
BEAM CLAMP 5/16-18
Long Description
Malleable iron beam clamp. 300lb static load rating. threaded rod size 5/16"/18. Trade Size 1-1/2".
Special Features
Malleable Iron
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
MBC26
GTIN
00018997423269
UPC
018997423269
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.453
Carton
1
Uses, Certifications, and Standards
Application
Beam Clamp
You must have an account to view stock levels
These alternate items can be purchased instead of MBC26.
Jump To:

Cross Referenced

These items are similar to MBC26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH501 Appleton Electric 00781381156806
MBC26 Arlington 00018997423269
952 Bridgeport Fittings 00781747009524
532 Eaton Crouse-Hinds 00784564105325
2536 Hubbell Wiring Device-Kellems 50169025369
BC260 Neer n/a
IS501 O-Z Gedney 00783126310108
2536 Legrand Pass & Seymour 785007225365
2536 Raco 00050169025369
501 Thomas & Betts 00785991509540
L287 Thomas & Betts n/a
532 Thomas & Betts 00786210005324

* All prices subject to change.