LPCG50SS - 1/2" LT Strain Relief SS Cord Conn (.2-.485)

Arlington

  • $32.07 (Each)
  • $32.07 (Each)

  • $801.70 (Per 25)

  • $3,206.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LPCG50SS
Manufacturer
Arlington
Manufacturer's Part Number
LPCG50SS
Description
1/2" LT Strain Relief SS Cord Conn (.2-.485)
Low-Profile Steel Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports 0.200" to 0.485" Cord Range With A 1/2" Trade Size.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997127938 / 00018997127938
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.07 (Each)
Carton
$32.07 (Each)
Standard Packaging
$801.70 (Per 25)
Resources
Images
 
 
LPCG50SS - Small Image
 
LPCG50SS - Large Image
 
LPCG50SS - Video
Attachments
 
 
LPCG50SS - Specification Sheet
Other Links
 
 
LPCG50SS - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(0.978) x W(0.978) x H(1.792)
Length
0.978
Width
0.978
Descriptions
extra long description
ARL LPCG50SS 1/2"K.O..200/.472 RANG
Product Type
1/2"K.O..200/.472 Rang Stainless Steel
Description
1/2" LT STRAIN RELIEF SS CORD CONN (.2-.485)
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Long Description
Low-profile steel die-cast, liquid-tight, and oil-tight strain relief cord connector furnished with a sealing ring and locknut. Supports 0.200" to 0.485" cord range with a 1/2" trade size.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG50SS
GTIN
00018997127938
UPC
018997127938
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.001
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of LPCG50SS.
Jump To:

Similar Items

Similar items are close alternatives to LPCG50SS, though they may not be 100% alike.

Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 0.978 In Width, 0.978 In ...
  • Our Part #: LPCG50
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG50
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($75.84) · 100 ($303.36)
LPCG50 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.03

Each

QTY:
Each
Add
Strain Relief Cord Connector, 1/2 In Trade Size, Zinc Plated, 0.978 In Width, 0....
  • Our Part #: LPCG50Z
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG50Z
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($175.76) · 100 ($703.02)
LPCG50Z - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.03

Each

QTY:
Each
Add
1/2"K.O..200/.472 RANG ZINC PLT STEEL
  • MFR Part #: LPCG50S
  • GTIN: 00018997127877
  • Manufacturer: Arlington
1/2" LT CORD GRIP-RANG STAINLESS STEEL
  • MFR Part #: LPCG503SS
  • GTIN: 00018997127945
  • Manufacturer: Arlington

* All prices subject to change.

false