LPCG503BL - 1/2" LT Strain Relief Conn .100/.300

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
LPCG503BL
Manufacturer
Arlington
Manufacturer's Part Number
LPCG503BL
Description
1/2" LT Strain Relief Conn .100/.300
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Black Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .100 to .300 Cord Range With A 1/2 Inch Trade Size.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997503510 / 00018997503510
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPCG503BL - Small Image
 
LPCG503BL - Large Image
 
LPCG503BL - Video
Attachments
 
 
LPCG503BL - Specification Sheet
Other Links
 
 
LPCG503BL - Other
 
LPCG503BL - Other
 
LPCG503BL - Other
Features
Material
Nylon (Body) Santoprene� (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
0.978
Width
0.978
Size
L(0.978) x W(0.978) x H(1.792)
Descriptions
extra long description
ARL LPCG503BL 1/2" NM CG .100/.300
Description
1/2" LT STRAIN RELIEF CONN .100/.300
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and black strain relief cord connector furnished with a sealing ring and locknut. Supports .100 to .300 cord range with a 1/2 inch trade size.
Product Type
1/2" NM CG .100/.300 BL
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG503BL
GTIN
00018997503510
UPC
018997503510
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.038
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels
These alternate items can be purchased instead of LPCG503BL.
Jump To:

Similar Items

Similar items are close alternatives to LPCG503BL, though they may not be 100% alike.

Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 0.978 In Width, 0.978 In ...
  • Our Part #: LPCG503
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG503
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($64.58) · 100 ($258.33)
LPCG503 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.58

Each

QTY:
Each
Add
1/2" ZINC CG .100/.360
  • MFR Part #: LPCG503Z
  • GTIN: 00018997503527
  • Manufacturer: Arlington
1/2" NM CG .100/.300 WH
  • MFR Part #: LPCG503W
  • GTIN: 00018997503404
  • Manufacturer: Arlington

* All prices subject to change.