311 - 1/2" 1H Steel Box Strap

Arlington

  • $0.11 (Each)
  • $0.11 (Each)

  • $11.49 (Per 100)

  • $114.90 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
311
Manufacturer
Arlington
Manufacturer's Part Number
311
Description
1/2" 1H Steel Box Strap
Strap, Plated Steel, 3/8 In Size, Silver, 1.050 In Length, 1 Hole, Non-Insulated, 0.0050 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Rigid Straps & Clampbacks
UNSPSC
31162310 - Mounting straps
UPC/GTIN
018997841742 / 00018997841742
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$11.49 (Per 100)
Standard Packaging
$114.90 (Per 1,000)
Resources
Images
 
 
311 - Small Image
 
311 - Large Image
 
311 - Large Image
Specifications Sheets
 
 
311 - Specification Sheet
Attachments
 
 
311 - Specification Sheet
Other Links
 
 
311 - Other
 
311 - Other
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
1.050 in
Width
0.25
Height
0.5
Descriptions
Description
1/2" 1H STEEL BOX STRAP
Product Type
Strap
Long Description
Strap, Plated Steel, 3/8 in Size, Silver, 1.050 in Length, 1 hole, Non-Insulated, 0.0050 lb/EA
Short Description
Strap, Plated Steel, 3/8 in
Special Features
For #4 and#2 Bare Copper Cable
extra long description
ARL 311 1/4" BX 1-HOLE STRAP
Additional Information
Insulated/Non-Insulated
Non-Insulated
for use with
AC/MC Cable
package quantity
100 CT;1000 PK
Made in USA
yes
Cable Size
#4 and #2 Bare Copper
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
311
Brand
Arlington Industries
GTIN
00018997841742
UPC
018997841742
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
1-Hole AC/MC Strap
Packaging
Weight
0.0050 lb/EA
Weight per each
0.005
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
AC/MC
You must have an account to view stock levels
These alternate items can be purchased instead of 311.
Jump To:

Similar Items

Similar items are close alternatives to 311, though they may not be 100% alike.

Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Lengt...
  • Our Part #: 890MC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 890-MC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.16) · 1,000 ($261.60) ·
890MC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.26

Each

QTY:
Each
Add
3/8" 1-HOLE BX STRAP
  • MFR Part #: 310
  • GTIN: 00018997003102
  • Manufacturer: Arlington
Cross Referenced

These items are similar to 311 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
311 Arlington 00018997841742
890MC Bridgeport Fittings 00781747028907
BX75 Neer n/a
566 Eaton Crouse-Hinds 00784564105660
26214 Halex 00051411262143
164 Madison Electric 00784297121647
MS-4 Neer 00687855217441
MS4 Neer n/a
GWS-8 Producto Electric Corp. n/a
567 Eaton Crouse-Hinds 00784564105677
511 Topaz 00751338156104

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds