HUB50A - 1/2" Alu Watertite Hub

Appleton

  • $10.88 (Each)
  • $10.88 (Each)

  • $272.04 (Per 25)

  • $1,088.16 (Per 100)

  • $1,360.20 (Per 125)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HUB50A
Manufacturer
Appleton
Manufacturer's Part Number
HUB50A
Description
1/2" Alu Watertite Hub
Watertight Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 1.44 In Width, 0.09 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381191463 / 00781381191463
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.88 (Each)
Carton
$272.04 (Per 25)
Standard Packaging
$1,360.20 (Per 125)
Resources
Images
 
 
HUB50A - Small Image
 
HUB50A - Large Image
 
HUB50A - Large Image
Attachments
 
 
HUB50A - Specification Sheet
Other Links
 
 
HUB50A - Other
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Hub Size
1/2 in
Width
1.44 in;36.6 mm
Size
1/2
Descriptions
Description
1/2" ALU WATERTITE HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 1/2 in Trade Size, Insulated, Straight Connection Orientation, 1/2 in Hub Size, 1.44 in Width, 0.09 lb/EA
Short Description
Watertight Hub, 1/2 in, Straight Connection
Special Features
Rugged Metallic Construction;Watertight
extra long description
APP HUB50A 1/2 ALUMINUM WATERTIGHT
Construction
Rugged Die-Cast
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Standards Met
UL 514B;CSA C22.2
package quantity
25 PK;125 CT
Made in USA
yes
Enclosure Type
NEMA 2/3/3R/4/4X/5/12/13;NEMA FB-1
for use with
Threadless Rigid Metal Conduit/IMC
Cable Entry
0.88 IN Knock Out
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB50A
GTIN
00781381191463
UPC
781381191463
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Insulated Hub
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Wet/Dry Locations;Indoor/Out;Hazardous Locations
Enclosure
NEMA 2, 3, 3R, 4, 4X, 5, 12, 13
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of HUB50A.
Jump To:

Cross Referenced

These items are similar to HUB50A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB50A Appleton Electric 00781381191463
STA1 Eaton Crouse-Hinds 00784731100153
370AL Thomas & Betts 00786210829159
H050A Thomas & Betts 00786210903446
HT1 Thomas & Betts 00042269491403

* All prices subject to change.