ELBY50 - 1/2" Ep Capped Elb

Appleton

  • $32.56 (Each)
  • $32.56 (Each)

  • $325.60 (Per 10)

  • $1,628.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ELBY50
Manufacturer
Appleton
Manufacturer's Part Number
ELBY-50
Description
1/2" Ep Capped Elb
90° Capped Elbow, 1/2 In Trade Size, Elby Model, Angle Shape, Female Connection, 0.7299 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Hazardous Location Fittings
UNSPSC
N/A
UPC/GTIN
781381293600 / 00781381293600
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.56 (Each)
Carton
$325.60 (Per 10)
Standard Packaging
$1,628.00 (Per 50)
Resources
Images
 
 
ELBY50 - Small Image
 
ELBY50 - Large Image
 
ELBY50 - Large Image
Attachments
 
 
ELBY50 - Specification Sheet
Other Links
 
 
ELBY50 - Other
Features
Shape
Angle
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Depth
2-3/4
Descriptions
Product Type
90° Capped Elbow
90°Capped Elbow
Description
1/2" EP CAPPED ELB
Long Description
90° Capped Elbow, 1/2 in Trade Size, ELBY Model, Angle Shape, Female Connection, 0.7299 lb/EA
Features
Appleton(TM) ELBY explosionproof and dust-ignitionproof capped elbows are used to create 90° bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.
Short Description
90° Capped Elbow, 1/2 in, Zinc Electro-Plate/Chromate/Epoxy Powder Coat
Special Features
Screw-On Cover
extra long description
APP ELBY-50 CAPPED ELBOW--EX. PROOF
Additional Information
Color/Finish
Zinc Electro-Plated;Chromate and Epoxy Powder Coat
Connection Type
Female
Enclosure Type
Class I Div 1 and 2 Group B, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III
for use with
Threaded Metal Conduit
Standards Met
UL Standard: 886 (1203);UL Listed: E10444;CSA Standard: C22.2 No. 30;CSA Certified: 065181
package quantity
50 PK;10 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ELBY-50
Model
ELBY
sub brand
Unilets(TM)
GTIN
00781381293600
UPC
781381293600
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBY Series 90 DEG Capped Elbow
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.7299 lb/EA
Weight per each
0.7299
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Serves as Pulling Fitting;Makes 90° Bend in Conduit Run
standard
Class II, Groups E, F, G And Class III;UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Group B In Addition To Class I, Groups C, D
You must have an account to view stock levels
These alternate items can be purchased instead of ELBY50.
Jump To:

Similar Items

Similar items are close alternatives to ELBY50, though they may not be 100% alike.

Service Entrance Elbow, 1/2 In Trade Size, Lby Model, Electro Galvanized and Alu...
  • Our Part #: LBY15
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LBY15
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($466.70)
LBY15 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$46.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ELBY50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELBY-50 Appleton Electric 00781381293600
LBY15 Eaton Crouse-Hinds 00782274521107
Y-1M Killark 00783936970103
LBY-50 O-Z Gedney 00783126329001
LBY15TB Thomas & Betts 00786210689142

* All prices subject to change.