ADR6033 - 60A 3W3P P&S Recpt (600VAC/250VDC)

Appleton

  • $386.73 (Each)
  • $386.73 (Each)

  • $2,320.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ADR6033
Manufacturer
Appleton
Manufacturer's Part Number
ADR6033
Description
60A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186414 / 00781381186414
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.73 (Each)
Standard Packaging
$2,320.38 (Per 6)
Resources
Images
 
 
ADR6033 - Small Image
 
ADR6033 - Large Image
Attachments
 
 
ADR6033 - Specification Sheet
Brochures
 
 
ADR6033 - Brochure
Other Links
 
 
ADR6033 - Other
 
ADR6033 - Other
Features
Number of Wires
3
Poles
3
Phase
3
Wire Size
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex)
amperage rating
60
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Recpt 3PS1 SCR/SPRG CVRS
Description
60A 3W3P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR6033 60A RECPT 3PS1 SCR/SPRG
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is re
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR6033
GTIN
00781381186414
UPC
781381186414
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
nema rating
NEMA 3, 3R, 4, 4X
Application
For ACP6033BC Metallic Clamping Ring Plug
You must have an account to view stock levels
These alternate items can be purchased instead of ADR6033.
Jump To:

Similar Items

Similar items are close alternatives to ADR6033, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CDR Receptacle, 60A, Three-Wire, Three-Pole,...
  • Our Part #: CDR6033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR6033
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($429.71)
CDR6033 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$429.71

Each

QTY:
Each
Add
60A 3 Pole 3 Wire Receptacle Assembly
  • Our Part #: VR631
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR631
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($367.45)
VR631 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$367.45

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ADR6033 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR6033 Appleton Electric 00781381186414
AR631 Eaton Crouse-Hinds 00782274061801
HBL460RS1W Hubbell Wiring Device-Kellems 00783585010588
VR631 Killark 00783936834474
JRS633F Thomas & Betts 00708917207320
AR634 Eaton Crouse-Hinds n/a
JRF633F Thomas & Betts n/a

* All prices subject to change.