8470 - 4SQ 2G 3/4" Rise

Appozgcomm

  • $4.95 (Each)
  • $4.95 (Each)

  • $247.54 (Per 50)

  • $495.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8470
Manufacturer
Appozgcomm
Manufacturer's Part Number
8470
Description
4SQ 2G 3/4" Rise
Square Cover, Steel, Pre-Galvanized, 9 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 10.89 LB/100
Slang Terms

Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777006 / 00687855777006
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.95 (Each)
Carton
$247.54 (Per 50)
Resources
Images
 
 
8470 - Small Image
 
8470 - Large Image
 
8470 - Large Image
Attachments
 
 
8470 - Specification Sheet
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1 in
Size
4 X 4 X 0.75
Descriptions
Description
4SQ 2G 3/4" RISE
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 9 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1 in Height, 10.89 lb/100
Short Description
Square Cover, Steel, 9 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8470 4 IN SQ CVR 3/4 IN RSD 2 D
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8470
GTIN
00687855777006
UPC
687855777006
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
10.89 lb/100;24 kg/100
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
Capacity
9 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
You must have an account to view stock levels
These alternate items can be purchased instead of 8470.
Jump To:

Cross Referenced

These items are similar to 8470 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470 Appleton Electric 00687855777006
212 Eaton B-Line 782051396416
TP534 Eaton Crouse-Hinds 786189105346
TP500 Eaton Crouse-Hinds 786189105001
52C18 Garvin Industries 785592520456
11242 Mulberry 95327112420
42075 Orbit Industries 00835243000148
847-75 O-Z Gedney 687855768608
8470 O-Z Gedney 687855777006
779 Raco 50169907795
52-C-62 Thomas & Betts 785991140705
52-C-36 Thomas & Betts 785991139303
52C5234 Thomas & Betts 785991140408
404-A Thomas & Betts n/a
52C18 Thomas & Betts 00785991139006
404A Thomas & Betts n/a
52-C-18 Thomas & Betts 785991139006
52-C-18 Thomas & Betts Conduit n/a
R2244 Topaz 751338867345
V567 Unity Manufacturing 00091617105004

* All prices subject to change.