8362 - 4SQ CVR (1)Gfci RCPT

Appozgcomm

  • $10.41 (Each)
  • $10.41 (Each)

  • $260.36 (Per 25)

  • $1,041.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8362
Manufacturer
Appozgcomm
Manufacturer's Part Number
8362
Description
4SQ CVR (1)Gfci RCPT
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 15.88 LB/100
Slang Terms

Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855620623 / 00687855620623
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Carton
$260.36 (Per 25)
Resources
Images
 
 
8362 - Small Image
 
8362 - Large Image
 
8362 - Large Image
Attachments
 
 
8362 - Specification Sheet
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 8 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 15.88 lb/100
Short Description
Square Cover, Steel, 8 cu. In, Toggle Switch Opening
Description
4SQ CVR (1)GFCI RCPT
extra long description
EGS 8362 4 IN SQ CVR SGL GFCI
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
includes
Nuts;Screws
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8362
GTIN
00687855620623
UPC
687855620623
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
15.88 lb/100;35 kg/100
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
Capacity
8 cu.in
standard
UL Standard 514A; UL Listed E2527
You must have an account to view stock levels
These alternate items can be purchased instead of 8362.
Jump To:

Similar Items

Similar items are close alternatives to 8362, though they may not be 100% alike.

Raised Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP513
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP513
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($222.39)
TP513 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.45

Each

QTY:
Each
Add
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • Our Part #: RS16CC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 16 CC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($150.38)
RS16CC - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8362 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8362 Appleton Electric 00687855620623
TP513 Eaton Crouse-Hinds 00786189105131
G1947 Garvin Industries 00785592526472
11432 Mulberry 00095327114325
4404 Orbit Industries 00835243000308
808C Raco 00050169999837
808 Raco 00050169008089
RS16CC Thomas & Betts 00785991120882
RS-16-CC Thomas & Betts Conduit n/a
C2239 Topaz 00751338872073
V580-BC Unity Manufacturing 00091617115133

* All prices subject to change.