561L - 4X1-1/2D Comb Box

Appozgcomm

  • $13.35 (Each)
  • $13.35 (Each)

  • $667.29 (Per 50)

  • $1,334.58 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
561L
Manufacturer
Appozgcomm
Manufacturer's Part Number
561L
Description
4X1-1/2D Comb Box
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Standard:UL514A. 514B, Ul Listed E2527. Cubic Capacity:15.5ci
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765201 / 00687855765201
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.35 (Each)
Carton
$667.29 (Per 50)
Resources
Images
 
 
561L - Small Image
 
561L - Large Image
Attachments
 
 
561L - Specification Sheet
Dimensions and Weight
Size
4 X 4 X 1.5
Descriptions
Description
4X1-1/2D COMB BOX
Product Type
Box Oct 4 In 1-1/2 Deep CL261/2 In Kos
extra long description
EGS 561L BOX OCT 4 IN 1-1/2 DEEP CL
Long Description
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Standard:UL514A. 514B, UL LIsted E2527. Cubic Capacity:15.5CI
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Nonmetallic Sheathed CL 26 Cable Clamps
Additional Information
number of outlet
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
561L
GTIN
00687855765201
UPC
687855765201
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagonal Box
Packaging
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
standard
UL E18095
You must have an account to view stock levels
These alternate items can be purchased instead of 561L.
Jump To:

Cross Referenced

These items are similar to 561L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
561L Appleton Electric 00687855765201
TP298 Eaton Crouse-Hinds 786189102987
54151-R Garvin Industries 785592400970
4RB-NM Welded Orbit Industries n/a
561L O-Z Gedney 687855765201
145 Raco 50169001455
8146 Raco n/a
146 Raco 00050169001462
54151N30 Thomas & Betts 785991100280
54151-NP Thomas & Betts 785991171105
4-OW-LC Thomas & Betts 00781720055142
4-O-LC Thomas & Betts n/a
54151-NG Thomas & Betts 00785991170801
54151-N Thomas & Betts 00785991170559
54151-N Thomas & Betts Conduit n/a
V304R Unity Manufacturing 00091617102980

* All prices subject to change.