4SJEK - 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko

Appozgcomm

  • $37.52 (Each)
  • $37.52 (Each)

  • $937.93 (Per 25)

  • $3,751.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4SJEK
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SJEK
Description
4-11/16SQ, 1-1/2D, 1/2&3/4 Ko
Square Box, Pre-Galvanized, 29.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 88 LB/100
Slang Terms
1900 Box, 4" Box, 1900
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855771370 / 00687855771370
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.52 (Each)
Carton
$937.93 (Per 25)
Resources
Images
 
 
4SJEK - Small Image
 
4SJEK - Large Image
 
4SJEK - Large Image
Attachments
 
 
4SJEK - Specification Sheet
Features
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4-11/16 in
Width
4-11/16 in
Height
1-1/2 in
Size
4.6875 X 4.6875 X 1.5
Descriptions
Description
4-11/16SQ,1-1/2D,1/2&3/4 KO
Product Type
Square Box
Long Description
Square Box, Pre-Galvanized, 29.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 1-1/2 in Height, 88 lb/100
Short Description
Square Box, 29.5 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4SJ-EK 4-11/16 SQ 1-1/2 DEEP OU
Also Known As...
1900 Box
4" Box
1900
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom)
Number of Knockouts
15
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
number of outlet
14
Manufacturer Information
Manufacturers Part Number
4SJEK
Brand
Appleton
sub brand
EGS
GTIN
00687855771370
UPC
687855771370
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square Box
Packaging
Weight
88 lb/100;39.92 kg/100
Weight per each
0.91
Carton
25
Uses, Certifications, and Standards
Capacity
29.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
You must have an account to view stock levels
These alternate items can be purchased instead of 4SJEK.
Jump To:

Similar Items

Similar items are close alternatives to 4SJEK, though they may not be 100% alike.

Outlet Box, Pre-Galvanized, Silver, 29.5 Cu.In Capacity, Square, Knockout Cable ...
  • Our Part #: 721511234E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 72151 1/2 3/4 E
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($118.56)
721511234E - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.93

Each

QTY:
Each
Add
Square Box, Ivory, 29.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/...
  • Our Part #: TP548
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP548
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($194.54)
TP548 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4SJEK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJEK Appleton Electric 00687855771370
TP548 Eaton Crouse-Hinds 786189105483
4SJ-EK O-Z Gedney 687855771370
245 Raco 50169002452
246 Raco 50169002469
5-SS-SPL Thomas & Betts 781720002474
5SS12 Thomas & Betts n/a
5SSSPL Thomas & Betts 00781720002474
721511234E Thomas & Betts 785991182064
4SJEK O-Z Gedney n/a
D5SDB-50/75 Orbit Industries 00835243012363
247 Raco 00050169002476

* All prices subject to change.