SER13PCS - Ser 1-1-1-3 Alu PCS

Aluminum

  • $3.09 (Per Foot)
  • $3.09 (Per Foot)

  • $3,093.91 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Quick Specs
Catalog Number
SER13PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SER13PCS
Description
Ser 1-1-1-3 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1-1-1-3 Awg Conductor Size, 19/1.003 Core Strands, 115 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.003 In Outside Diameter, Strand
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000087
Weight per unit
0.449 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.09 (Per Foot)
Reel
$3.09 (Per Foot)
Resources
Images
 
 
SER13PCS - Large Image
 
SER13PCS - Small Image
Features
Conductor Size
1-1-1-3 AWG
Current Rating
115 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Short Description
Service Entrance Cable, 19/7 Strands, 1-1-1-3 AWG, Aluminum Alloy Conductor
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1-1-1-3 AWG Conductor Size, 19/1.003 Core Strands, 115 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.003 in Outside Diameter, Strand
Additional Information
Sunlight Resistant;Flame Retardant
Description
SER 1-1-1-3 ALU PCS
Additional Information
Core Strands
19/1.003
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);7 (Equipment Ground Conductor)
outside diameter
1.003 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SER13PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
432/1000 lb/ft
Weight per foot
0.449
Carton
1
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
You must have an account to view stock levels
These alternate items can be purchased instead of SER13PCS.
Jump To:

Similar Items

Similar items are close alternatives to SER13PCS, though they may not be 100% alike.

Ser 1-1-1-3 Alu 1000'
  • Our Part #: SER13WG1000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,093.91)
SER13WG1000 - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.09

Per Foot

QTY:
Feet
Add

* All prices subject to change.

false