SBCBFR - 4" Sliderbox Switch Box

Allied Moulded Products

  • $15.70 (Each)
  • $15.70 (Each)

  • $188.35 (Per 12)

  • $1,569.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SBCBFR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SBCBFR
Description
4" Sliderbox Switch Box
4 In RND Adj Fan Box 26.0 Ci Screws
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339945062 / 00085339945062 / 00085339945062
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.70 (Each)
Carton
$15.70 (Each)
Standard Packaging
$188.35 (Per 12)
Resources
Images
 
 
SBCBFR - Small Image
 
SBCBFR - Large Image
Attachments
 
 
SBCBFR - Specification Sheet
Features
Material
Polycarbonate
Dimensions and Weight
Depth
2-3/4 INCH
Diameter
4 INCH
Descriptions
Product Type
Switch/Receptacle Box
Description
4" SLIDERBOX SWITCH BOX
Long Description
SWITCH/RECEPTACLE BOX, NEW/OLD WORK TYPE; POLYCARBONATE MATERIAL; 2-3/4 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; INTERNAL STEEL STUD, (2) 1/2 INCH KNOCKOUTS MOUNTING; 12 STANDARD PACKAGE; 25 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY
extra long description
OLD/NEW WORK, ADJUSTABLE, CEILING FAN/FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-3/4 INCH; UL 514C/263 APPROVAL; 4 INCH DIAMETER; (2) 1/2 INCH KNOCKOUT, INTERNAL STUD SCREW MOUNTING; 12 PER PACK STANDARD PACKAGE; 25 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, MOLDED-IN SPEED CLAMP CABLE ENTRY; SLIDERBOX [R] BRAND; COLOR BEIGE; FIXTURE RATING 90 POUND; FAN RATING 70 POUND; APPLICABLE STANDARD ANSI
Additional Information
Color Beige/Tan; Fan Rating 70 Lb; Fixture Rating 90 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
SBCBFR
Brand
Allied Moulded Products
Model
SB
GTIN
00085339945062
UPC
085339945062
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New/Old Work
Packaging
Standard Package
12
Weight per each
0.8333
Carton
1
Package
12
Uses, Certifications, and Standards
Capacity
25 Cu Inch
Mounting
Internal Steel Stud, (2) 1/2 Inch Knockouts
Approval
UL 514C
You must have an account to view stock levels

* All prices subject to change.

false