P241QT - 1G PVC Flexbox

Allied Moulded Products

  • $1.25 (Each)
  • $1.25 (Each)

  • $124.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P241QT
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P-241QT
Description
1G PVC Flexbox
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-241 Model, 24 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 24 LB
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249047 / 00085339249047 / 00085339249047
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$124.77 (Per 100)
Resources
Images
 
 
P241QT - Small Image
 
P241QT - Large Image
 
P241QT - Large Image
Attachments
 
 
P241QT - Specification Sheet
Features
Material
Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2-5/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Description
1G PVC FLEXBOX
Special Features
Quick Thread Device Holes;2 HR Fire Resistive Walls & Ceilings
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-241 Model, 24 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 24 lb
Short Description
1G Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 24 cu.in
extra long description
GANGABLE, NEW WORK TYPE; BLACK PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 STANDARD PACKAGE; 24 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-241 MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 PK
Made in USA
yes
Device Mounting Holes
THREADED
Manufacturer Information
Manufacturers Part Number
P-241QT
sub brand
FlexBox(R)
Model
P-241
Brand
Allied Moulded Products
GTIN
00085339249047
UPC
085339249047
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, New Work
Packaging
Weight
24 lb
Standard Package
100 W
Weight per each
0.26
Carton
100
Uses, Certifications, and Standards
Capacity
24 cu.in
Application
New Work Residential Construction
Mounting
(2) Angled Nails
Approval
UL 514C
You must have an account to view stock levels
These alternate items can be purchased instead of P241QT.
Jump To:

Cross Referenced

These items are similar to P241QT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-241QT Allied Moulded Products 00085339249047
EZ23SNU (23"") Cantex n/a
S1-22-R (22.5"") Legrand Pass & Seymour n/a
122-N-FS (22.5"") Thomas & Betts "

* All prices subject to change.