9350BH - 4/0 Ceiling B0X W/Barhgr

ALM

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
9350BH
Manufacturer's Part Number
9350-UB
Description
4/0 Ceiling B0X W/Barhgr
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9350-Ub Model, 22.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-7/16 In Width, 4 In Diameter, 43 LB
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533988108
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9350BH - Small Image
 
9350BH - Large Image
 
9350BH - Large Image
Attachments
 
 
9350BH - Specification Sheet
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Diameter
4 in
Width
2-7/16 in
Depth
2-3/8 INCH
Depth in inch
2.375 in
Descriptions
Product Type
Fixture Support Box
Description
4/0 CEILING B0X W/BARHGR
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9350-UB Model, 22.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-7/16 in Width, 4 in Diameter, 43 lb
Short Description
Fixture Support Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 22.5 cu.in
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Commodity Description
Outlet Boxes, Etc. - Non-Metallic
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Adjustable Bar Hanger
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
24 CT
Made in USA
yes
Cable Entry
NON METALLIC SPEED CLAMP
Manufacturer Information
Manufacturers Part Number
9350-UB
sub brand
FiberglassBox(TM)
Model
9350-UB
Brand
78211623721
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
CEILING
Availability
Status
Inactive
Packaging
Weight
43 lb
Standard Package
50 A
Weight per each
1.33
Carton
24
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
New Work Residential Construction
Approval
UL 514-C, UL FS W-J-805
Mounting
UNIVERSAL BAR HANGER
You must have an account to view stock levels
These alternate items can be purchased instead of 9350BH.
Jump To:

Similar Items

Similar items are close alternatives to 9350BH, though they may not be 100% alike.

22.5 Ci 4 In RND HGR Klamps 50 LB FX
  • Our Part #: 9350BHK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9350-BHK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 24 ($210.16)
9350BHK - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.76

Each

QTY:
Each
Add

* All prices subject to change.